WireCrafters® Wall Anchor, Masonry Connection Pack, Qty. of 4
Write a Review
|
Questions & Answers (0)
Product Description
Masonry Connection Pack includes wall anchors for attaching panels directly to concrete walls. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.
PRICE
$12.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Style | Wall Anchor Kit |
| Type | Hardware |
| Package Quantity | 4 |
| Color | Gray |
| Series | RapidWire#8482; |
| Manufacturers Part Number | GI-MCPK |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |