Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211313

MPN #: 7100038690

3M™ 854 Polyester Film Tape, 2"W x 72 Yds., 2.7 Mil, White, Bulk - Pkg Qty 24

Product Description
3M™ Polyester Tape 854 is an opaque, cream colored polyester tape with excellent chemical resistance for precious metal plating, especially gold.

Features:
  • Polyester backing helps reduce failure from backing breakdown and shrinkage
  • Flexible backing helps reduce failure from cracking
  • Synthetic adhesive helps reduce failure from splice slippage because of good chemical resistance
  • Excellent results in sodium hydroxide etching of aluminum Polyethylene tape core instead of cardboard


PRICE
$1,438.80  Sold in packages of 24 / $59.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2
Thickness2-11/16 mil

Product Details

TypePolyester
MaterialPolyester
Package Quantity24
ColorWhite
Series854
Manufacturers Part Number7100038690
Tape DutyPerformance Grade
Brand3M