United Abrasives - Sait 84259 Water Proof Sanding Sheets 9" x 11" 600 Grit Silicon Carbide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Waterproof silicon carbide- use wet or dry. Extremely long lasting. Closed coat structure for more material removal.
PRICE
$94.00 Sold in packages of 100 / $0.94 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | C |
Product Details
| Applicable Materials | Wood, concrete, metal |
| Series | CW |
| Manufacturers Part Number | 84259 |
| Grit | 600 |
| Grade | Super Fine |
| Tool Compatibility | Hand Use |
| Abrasive Material | Silicon Carbide |
| Brand | United Abrasives-Sait |