Finished Hex Nut - 3/8-24 - Med. Carbon Steel - Zinc CR+3 - UNF - Grade 5, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
PRICE
$12.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Fine in |
| Size | 3/8-24 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Finished Hex Nut |
| Manufacturers Part Number | 848082 |
| Grade | Grade 5 |
| Brand | Brighton-Best |