Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219419

MPN #: 9935

UltraTech Ultra-Self Bailer®, Standard, 28" x 3-1/2"

Product Description
Passively filter hydrocarbons from stormwater in outdoor containment products.

Outdoor spill containment presents a challenge that is not seen indoors…rain. Unless outdoor spill containment is covered / protected from the elements, it is susceptible to rainfall. If a containment unit's sump gets filled up with rainwater, it loses its capacity to contain spills. In other words, for every gallon of rain in the sump, there is one less gallon of chemical / fuel / hazmat that can be contained.

The Ultra-Self Bailer® is designed to attach to any spill containment unit, typically by a bulkhead fitting. Rainwater drains through the bulkhead fitting and any residual oil, gas or other hydrocarbons is removed by the filter media inside of the unit, allowing only clean water to exit. In the event of a spill, the media swells, completely sealing off the self bailer preventing any liquid from escaping.

Features:
  • The best protection for non-monitored containment sites
  • Helps eliminate problems associated with the collection of rainwater in outdoor containment products
  • Simple installation - can be connected to almost any UltraTech containment product
  • Hydrocarbon "sheens" and modest spills are captured - clean stormwater drains through the outflow port
  • Larger or concentrated spills activate "auto shut-off" mechanism
  • Manual shut-off valve can be used to secure all draining operations, change out the filter cartridge
  • Filters are quickly and easily replaced
  • PVC construction - will not rust or corrode


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width3-1/2
Height3-1/2 in
Weight3 lbs
SizeStandard

Product Details

TypeSelf Bailer
ColorWhite
SeriesUltra-Self Bailer
Filter MaterialProprietary
Filter TypeHydrocarbons & Oil
Capacity/Absorption Gallons14 gal
Country of OriginUS
ReusableYes
MaterialPVC
Package Quantity1
Manufacturers Part Number9935
ShapeCylindrical
BrandUltraTech