Probuilt 111908 85w Fluorescent Replacement Bulb - Pkg Qty 3
Questions & Answers (0)
For use the 111203
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Depth | 7 in |
| Height | 13 in |
Product Details
| Type | Fluorescent Bulb |
| Material | Glass |
| Package Quantity | 3 |
| Color | White |
| Bulb Type | Fluorescent |
| Lumens | -- |
| Brand | Wobblelight |
Related Products
Sylvania 22179 FO28/841/XP/SS/ECO3 Fluorescent T8 Bulb, 28W, 2725 Lumens, 4100K SYLVANIA OCTRON 28 Watt XP SUPERSAVER ECOLOGIC3 lamps operate on standard T8 instant start systems and provide 12.5% energy savings over standard 32 Watt OCTRON lamps. At 10¢/kWh and 4,000 hours of operation per year, the 12.5% savings translates to a savings of $6.40 per fixture per year for a 4-lamp fixture with a normal ballast factor, instant start ballast. The 94% lumen maintenance of the OCTRON FO28/800XP/SS/ECO3 lamp assures that light levels are maintained while energy is saved. These lamps pass the ...
Features: Super-Bright, 360° Omni-Directional Lighting Tough and Durable for Commercial and Industrial Use Heavy-Duty Spring-Loaded Snap Hook for Quick and Secure Installation Weatherproof - Suitable for Outdoor and Damp Locations 50,000 Hour LED Bulbs Never Need Replacing 6000 Volt Surge Protection On-Board Outlet for Linking up to 8 Units Can be used with Optional Stand or Magnetic Base 10 ft. Power Cord with rounded Plug No Assembly Required
Sunlite® triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings. Features: Produces A Comfortable 5000K Of Super White Light With A Color Render Index Of 80 Employs 42 Watts Of Energy While Emitting A Vivid 3200 Lumens Of Visible Light Equipped With A 4-Pin GX24Q-4 Base That Is Compatible With Electronic Ballasts Fitted With A GX24Q-4 Socket These 6-1/2" Long Compact-Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average ...
Sunlite® double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings. Features: Produces A Comfortable 2700K Of Warm White Light With A Color Render Index Of 80 Employs 26 Watts Of Energy While Emitting A Vivid 1560 Lumens Of Visible Light Equipped With A 4 Pin G24Q-3 Base That Is Compatible With Electronic Ballasts Fitted With A G24Q-3 Socket These 6-1/2" Long Compact Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average Ideal ...
Sunlite® T12 Straight Tube Fluorescent Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 24,000 hours. Features: Traditional Design - Designed with quality and durability, this straight tube lamp provides a modern, sleek look that effortlessly blends into any setting. This lamp is perfect for illuminating various environments with crisp and clear light Energy Efficient - This straight tube consumes only 40 watts of power, making it a cost-effective choice for your lighting needs. Its energy efficiency helps reduce your carbon footprint and electricity ...