Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148576

MPN #: FWHA14

L.H.Dottie® Through-Hardened Flat Washer, Steel, 1/4", 100 Pack

Product Description
Hard Steel Flat Washers are used to increase the surface area of fasteners in order to more evenly distribute the force applied when fasteners are tightened to a surface. They are intended to be used in conjunction with Grade 5 and Grade 8 bolts and nuts. Common applications for hard steel washers include industrial, MRO, manufacturing and oil & gas.

Features:
  • Hard Alloy
  • Corrosion Resistant
  • Industrial Strength


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4
Diameter1/4
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
Package Quantity100
Description1/4" Through-Hardened Steel Flat Washer
Manufacturers Part NumberFWHA14
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009