Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :T9FB3210872

MPN #: 86125BW011

Holland Bar Stool 861 Artemis 25" Swivel Counter Stool, Canter Red Seat, Black Wrinkle Finish

Product Description
Strength, beauty, and comfort meet in this upholstered and padded low back swivel stool. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance. Artemis' contemporary base frame is constructed from 16-gauge, 1-1/4 inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards). Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Cushioned seats start with 2-1/2 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The low, curved backrest is contoured for comfort; padded and upholstered for cushioned lumbar support. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Our S-360 swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation. 5 year structural warranty.

PRICE
$359.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth21 in
Height35 in
Weight Capacity550 lbs
Seat Width17 in
Seat Depth16 in
Seat Height25 in
Base4 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyBlack Wrinkle
StackableNo
AntimicrobialYes
Arm TypeArmless
Manufacturers Part Number86125BW011
BrandHolland Bar Stool
TypeSwivel Counter Stool
ColorRed
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyRed
Casters IncludedNo
Package Quantity1
DescriptionSwivel Counter Stool
Frame MaterialMetal
Back StyleCurved Back
Back TypeLow Back
Seat MaterialEPU Polyurethane Vinyl

Warranty

Warranty5