Hiland Patio Heater Cover HVD-SGTCV-M Heavy Duty for 87" PrimeGlo Floor Models Mocha
|
Questions & Answers (0)
Product Description
Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper 36" Diameter x 87" Tall.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 87 in |
| Weight | 4 lbs |
Product Details
| Type | Cover |
| Material | Polyester Fabric |
| Color | Brown |
| Manufacturers Part Number | HVD-SGTCV-M |
| For Use With | PrimeGlo Floor Models |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |