Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB843322

MPN #: HVD-SGTCV-T

Hiland Patio Heater Cover HVD-SGTCV-T 87"H Heavy Duty for 36" Square Glass Tube Tan

Product Description
Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper 36" Diameter x 87" Tall.



PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height87 in
Weight4 lbs

Product Details

TypeCover
MaterialPolyester Fabric
ColorTan
Manufacturers Part NumberHVD-SGTCV-T
For Use WithSquare Glass tube Heaters
BrandHiland

Warranty

Warranty1 yr