Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB864109

MPN #: HVD-SGTCV-P

Hiland Patio Heater Cover HVD-SGTCV-P Heavy Duty for 87" PrimeGlo Floor Models Paprika

Product Description
Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper 36" Diameter x 87" Tall.

PRICE
$125.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height87 in
Weight4 lbs

Product Details

TypeCover
MaterialPolyester Fabric
ColorRed
Manufacturers Part NumberHVD-SGTCV-P
For Use WithPrimeGlo Floor Models
BrandHiland

Warranty

Warranty1 yr