Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589673

MPN #: THIDF

Heat Wagon Heater Remote Thermostat W/ Cord, 50'L. Black

Product Description
The remote thermostat allows for on - off control of HVF110, HVF210, HVF310, HVF410, DF400, and DF600 heaters. It has an adjustable control range from 30 to 110°F. The thermostat is installed with 50' cord. It is CSA/UL listed. The product has a limited warranty of 1 year. This product is made in USA.

PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs

Product Details

Temperature Control Range30 - 110 °F
TypeThermostat
ColorGray
For Use WithModels VF110-210-310-410, DF400-600
Includes50'L Cord
MaterialSteel
Manufacturers Part NumberTHIDF
ThermostatYes
Max Exposure Temperature110
Min Exposure Temperature30
BrandHeat Wagon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL