UltraTech® 8755 Replacement Liner for 13' x 55' Modular Model Berm, Textured Tan
The Replacement Liner is for use with the Ultra-Containment Berms, Modular Model. It is made of rugged 38 mil PVC and is textured tan in color. It is the replacement liner for Mfg. Part # 8745.
UltraTech 8755 Ultra-Containment Berm® Modular Model Replacement Liner for 13' x 55' Berm Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,499.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 12 |
| Height | 32 in |
| Weight | 198 lbs |
| Folded Height | 32 in |
| Folded Width | 40 in |
| Thickness | 22 mil |
| Folded Length | 48 in |
Product Details
| Type | Accessory |
| Color | Black |
| Style | Modular Model |
| Country of Origin | UNITED STATES |
| Package Quantity | 1 |
| Manufacturers Part Number | 8755 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | Meets SPCC, EPA Regulation 40 CFR 264.175 |