UltraTech 8619 Ultra-Containment Berm® Repair Kit, 12" x 12", 20 mil PVC
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Tech® 8619 Containment Berms® Repair Kit, 12" x 12", PVC
Containment Berm Repair Kit, 24 mil PVC, 12" x 12", includes adhesive.
Containment Berm Repair Kit, 24 mil PVC, 12" x 12", includes adhesive.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 5 |
| Height | 5 in |
| Weight | 5 lbs |
| Folded Height | 5 in |
| Folded Width | 5 in |
| Thickness | 24 mil |
| Folded Length | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Black |
| For Use With | Containment Berms® |
| Country of Origin | UNITED STATES |
| Includes | Adhesive |
| Material | PVC |
| Description | Containment Berms® Repair Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 8619 |
| Brand | UltraTech |
Warranty
| Warranty | Free from defects upon delivery, not withstanding damage that may occur from shipment yr |