Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB2690932

MPN #: 87600000000

Impacto 876-00 Knee Pad Gel Comfort, Molded Gel Insert, Textured Copolymer Cover Dual Elastic Straps

Product Description

IMPACTO® Gel Comfort kneepads. Textured Co-Polymer Cover easily slides on smooth surfaces. Sewn to padding to keep debris out. Real Gel Padding helps disperse pressure away from the patella bone providing comfort that lasts through the work day.

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeUniversal

Product Details

TypeGel Knee Pads
ColorBlack
Cap MaterialCopolymer
StyleGel
Number of Straps2
Closure TypeHook And Loop
MaterialCopolymer, Gel, Elastic
Package Quantity1
DescriptionGel Comfort Knee Pads
Manufacturers Part Number87600000000
BrandIMPACTO

Compliance & Certifications

CertificationsEN 14404+A1:2010