Allegro 6986-GEL Gel Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
The Allegro knee pads are designed for superior comfort and support. Strong and lightweight construction allows you to wear them comfortably all day. Made of Neoprene with a soft, unique, abrasion-resistant, flexible poly cap with rivets for added durability and Silica gel pad insert for maximum comfort. A 2" wide strap features a hook and loop closure for a snug fit. Perfect for kneeling on rough abrasive surfaces.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Black |
| Cap Material | PVC |
| Strap Material | Nylon Reinforced Elastic |
| Style | Soft |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Neoprene, PVC |
| Description | Gel Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 6986-GEL |
| Brand | Allegro Industries |