Allegro 7103-01 Non-Marking FlexKnee Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
A non-marking polyurethane cap is used on our FlexKnee to allow workers to move around the work area without marking or damaging a delicate surface such as tiling. Hook and loop straps allow for a custom fit and make donning quick and easy.
PRICE
$27.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Blue |
| Cap Material | Polyurethane |
| Strap Material | Nylon Reinforced Elastic |
| Style | Hard Shell |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Polyurethane, Nylon Foam |
| Description | Non-Marking FlexKnee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7103-01 |
| Brand | Allegro Industries |