Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884028

MPN #: 885B

Wiremold 885b Floor Box Steel Ko Configuration, 4 Sides - Pkg Qty 8

Product Description
Wiremold 885B Floor Box Steel KO Configuration, 4 Sides

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$695.60  Sold in packages of 8 / $86.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialSteel
DescriptionSteel KO Configuration, 4 Sides
Manufacturers Part Number885B
Cubic Capacity29.5 Cu. In.
Cable EntryKnockouts
BrandWiremold