Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883784

MPN #: 880M2

Wiremold 880M2 Floor Box 2-Gang Shallow Box, Fully Adjustable

Product Description
Wiremold 880M2 Floor Box 2-Gang Shallow Box, Fully Adjustable

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Concrete
Number of Gangs2
MaterialSteel
DescriptionShallow Box
Manufacturers Part Number880M2
Cubic Capacity80 Cu. In.
Cable EntryThrough Floor
BrandWiremold