- Triple service boxes
- Accommodates power, communication and/or audio/video devicesed for multiple boxes
- Fully adjustable box
- Fully adjustable both before and after concrete pour
- Reduces installation costs
- Available in two depths
Wiremold 880W1 Floor Box 1-Gang Steel Box, For Wood Floors
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Number of Gangs | 1 |
| Material | Steel |
| Description | Steel Box |
| Color | Brass, Brushed Aluminum, Black, Brown |
| Manufacturers Part Number | 880W1 |
| Brand | Wiremold |