Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883940

MPN #: 886B

Wiremold 886b Floor Box Steel Ko Configuration, 2 Sides - Pkg Qty 4

Product Description
Wiremold 886B Floor Box Steel KO Configuration, 2 Sides

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$399.80  Sold in packages of 4 / $99.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialSteel
DescriptionSteel KO Configuration, 2 Sides
Manufacturers Part Number886B
Cubic Capacity39 Cu. In.
Cable EntryKnockouts
BrandWiremold