Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211232

MPN #: 7100265975

3M™ Hand-Masker™ M3000 PAK Pre-Loaded Dispensers Masking Film Tape Kit, 1-1/2"W, Blue - Pkg Qty 4

Product Description
The 3M™ Hand-Masker™ Pre-Assembled Masking Film Kit is an easy way to get started with 3M™ Hand-Masker™ Masking Systems. This tool's versatility and special features make it the contractor's choice for masking. Use for painting, drywall texturing, interior/exterior wall finishing and floor sanding. The 3M™ Hand-Masker™ M3000 Dispenser applies pre-folded masking film or plastic (up to 144"/12') or masking paper (up to 18") simultaneously with ScotchBlue™ Painter's Tape (3/4" to 2").

The 3M™ Hand-Masker™ Pre-Loaded Dispensers M3000 PAK is a comprehensive kit designed for quick and efficient masking in painting projects. It includes a M3000 dispenser, a film blade, ScotchBlue™ painter's tape, and a roll of masking film, ideal for various surfaces needing protection.

Features:
  • Saves time as it applies painter's tape to masking film or paper in one continuous application
  • Faster by 4 to 5 times than paper/poly method
  • M3000 Dispenser is compact and lightweight with an easy-grip handle
  • Kit includes 1 M3000 Dispenser, 1 12" Film Blade, 1 roll of 1.5" 2090 Tape, 1 roll MF72+ Film


PRICE
$335.80  Sold in packages of 4 / $83.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Max Tape Width1-1/2 in

Product Details

Handle MaterialPlastic
TypeHand-Masker Paper Blade
ColorBlue
For Use With3M Hand-Masker Masking Films, Plastic, And Scotchblue Painter's Tapes
Blade MaterialMetal
StyleHandheld
MaterialPlastic/Metal
DescriptionHand Held Tape Dispensers
Package Quantity4
Frame MaterialPlastic
Manufacturers Part Number7100265975
CutterManual
Brand3M