Blue Tarp Repair Tape - 2" x 35'
|
Questions & Answers (0)
Product Description
Blue Extra thick tarp tape 2" x 35', Fixes rips and tears. Perfect to joins two tarps or reinforces stress points. Can also be used for covers, awnings, tents and silage bags.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Tarp Repair Tape |
| Color | Blue |
| Manufacturers Part Number | Tape - Blue |
| Accessory Type | Repair Tape |
| Brand | BAC Industries |