Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3174358

MPN #: T913890M

Scotch® 890MSR Filament Tape, 1/2" x 60 Yds., 8 Mil, Clear - Pkg Qty 72

Product Description
3M™ Scotch® 890MSR Strapping Tape is extra heavy-duty for the most demanding applications.

Features:
  • Great for heavy-duty bundling applications
  • Formulated to provide very good oily metal adhesion
  • Provides excellent moisture, abrasion and scuff resistance
  • 8 Mil Thickness
  • Heavy polyester backing reinforced with glass yarn filaments with a natural rubber adhesive


PRICE
$2,588.40  Sold in packages of 72 / $35.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1/2
Adhesion80 oz-in
Thickness8 mil
Tensile Strength600
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolyester
Package Quantity72
Manufacturers Part NumberT913890M
Percent Elongation5
BrandScotch