Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2311618

MPN #: 7000048809

3M™ Scotch® 893 Filament Tape 1" x 60 Yds. 6 Mil Clear - Pkg Qty 36

Product Description
3M™ Scotch® 893 Filament Tape 1" x 60 Yds. 6 Mil Clear - 36 Rolls/Case

Scotch® Filament Tape 893 provides an excellent solution for metal splicing, rebar and pipe bundling or reinforcing large bulk containers. This filament-reinforced tape has a clear, polypropylene backing that resists abrasion, moisture, scuffing and breaks, even if nicked or punctured. With an increased tensile strength, this tape is ideal for a variety of reinforcing, strapping and bundling applications. This sturdy tape dispenses easily without curling for easy application and its multi-layer synthetic-rubber adhesive system prevents delamination. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fiberboard, plastic and metals. Recommended applications include high strength reinforcing, heavy duty strapping, sealing and palletizing cartons, securing boxes, metal splicing, coil tabbing, metal and pipe bundling.

Details:
  • High-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions


PRICE
$702.00  Sold in packages of 36 / $19.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion55 oz-in
Thickness6 mil
Tensile Strength300 lb/in
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number7000048809
Percent Elongation4.5
BrandScotch