3M Scotch® 8919MSR Filament Tape 3" x 60 Yds. 7 Mil Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3M Scotch® 8919MSR Filament Tape 3" x 60 Yds. 7 Mil Clear - 12 Rolls/Case
Filament Tape 8919MSR is a clear polyester backed tape with a modified synthetic rubber adhesive and is reinforced with fiberglass filaments.
Filament Tape 8919MSR has 380 lbs./in. width of tensile strength and utilizes a unique, proprietary, modified synthetic rubber adhesive for optimum oily metal adhesion. Filament Tape 8919MSR uses a solventless adhesive coating process, which offers a more sustainable option, even for demanding applications.
Filament Tape 8919MSR is a clear polyester backed tape with a modified synthetic rubber adhesive and is reinforced with fiberglass filaments.
Filament Tape 8919MSR has 380 lbs./in. width of tensile strength and utilizes a unique, proprietary, modified synthetic rubber adhesive for optimum oily metal adhesion. Filament Tape 8919MSR uses a solventless adhesive coating process, which offers a more sustainable option, even for demanding applications.
PRICE
$1,199.40 Sold in packages of 12 / $99.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 yd |
| Width | 3 in |
| Adhesion | 100 oz-in |
| Thickness | 7 mil |
| Tensile Strength | 380 lb/in |
| Core Size | 3 in |
Product Details
| Type | Industrial Strapping Tape |
| Color | Clear |
| Material | Polyester |
| Package Quantity | 12 |
| Manufacturers Part Number | 7000124623 |
| Percent Elongation | 3 |
| Brand | Scotch |