Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2311623

MPN #: 7000048608

3M™ Scotch® 8915 Clean Removal Filament Tape 2" x 60 Yds. 6 Mil Clear - Pkg Qty 24

Product Description
3M™ Scotch® 8915 Clean Removal Filament Tape 2" x 60 Yds. 6 Mil Clear - 24 Rolls/Case

Scotch® Filament 8915 Clean Removal Tape provides a reliable solution for temporary holding appliance parts and consumer goods during manufacture and shipping. Constructed with a clear, filament-reinforced, polypropylene backing, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. Its multi-layer synthetic-rubber adhesive system is specially formulated to provide high adhesion, stain resistance and clean removal on some surfaces. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fiberboard, plastic and metals.

Details:
  • Filament-reinforced tape resists nicks, abrasion and moisture
  • Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
  • Adhesive offers clean removal and stain resistance on some finishes
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions


PRICE
$1,078.80  Sold in packages of 24 / $44.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Adhesion65 oz-in
Thickness6 mil
Tensile Strength170 lb/in
Core Size3 in

Product Details

TypeStandard Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity24
Manufacturers Part Number7000048608
Percent Elongation3
BrandScotch