Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2311616

MPN #: 7000123466

3M™ Scotch® 8981 Filament Tape 1/2" x 60 Yds. 6.6 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 8981 Filament Tape 1/2" x 60 Yds. 6.6 Mil Clear - 72 Rolls/Case

With an increased tensile strength, Scotch® Filament Tape 8981 provides a good solution for bundling pipe or reinforcing large bulk containers. Constructed with a clear, filament-reinforced, polypropylene backing, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. Its multi-layer synthetic-rubber adhesive system prevents delamination. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fiberboard, plastic and metals. Recommended applications include metal and pipe bundling, high strength reinforcing and heavy duty strapping.

Details:
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more


PRICE
$1,188.00  Sold in packages of 72 / $16.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1/2 in
Adhesion70 oz-in
Thickness6.6 mil
Tensile Strength380 lb/in
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity72
Manufacturers Part Number7000123466
Percent Elongation3
BrandScotch