Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3173613

MPN #: T915893

Scotch® 893 Filament Tape, 1" x 60 Yds., 6 Mil, Clear - Pkg Qty 36

Product Description
Scotch® Filament Tape 893 is a general-purpose packaging tape reinforced with continuous glass-yarn filaments that give the tape high tensile strength and low stretch. The clear 3M™ Scotchpro™ backing provides excellent abrasion and moisture resistance. The aggressive packaging-grade adhesive is specifically formulated to provide an excellent balance of high initial adhesion and long-term holding power to most fiberboard surfaces. When used in bundling, reinforcing, or coil tabbing applications, where high temperatures and/or oily surfaces are involved, tests should be conducted per the individual application before extensive use to determine the tape's suitability. High tensile strength allows use of less tape and lowers cost per application.

Features:
  • Tough film backing protects the filaments and adhesive to provide longer functional tape performance
  • Good handling characteristics save time through ease of dispensing and tape application
  • Low stretch to stay tight
  • Excellent moisture, abrasion and scuff resistance
  • Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive
  • Printable
  • Allows printing and illustrations to be seen through the tape
  • High shear and good initial adhesion
  • Good long-term holding power
  • When printed, the tape provides advertising, warning, and labeling capability
  • Adhesive provides good holding under a wide range of application conditions with minimum amount of tape
  • Holds instantly with minimum rubdown


PRICE
$934.20  Sold in packages of 36 / $25.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Adhesion50 oz-in
Thickness6 mil
Tensile Strength300
Core Size3 in

Product Details

TypeSuper Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity36
Manufacturers Part NumberT915893
Percent Elongation4
BrandScotch