Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3174405

MPN #: T9158932

Tartan™ 8932 Filament Tape, 1" x 60 Yds., 3.75 Mil, Clear - Pkg Qty 36

Product Description
3M™ Tartan™ General Purpose Filament Tape 8932 has a clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber resin adhesive for light-duty bundling, reinforcing, and pallet unitizing applications where nick and abrasion resistance are needed.

Features:
  • Abrasion and moisture resistant
  • Good holding under wide range of application conditions with minimum amount of tape
  • Allows printing and illustrations to be seen through the tape
  • Good aging
  • High tensile strength
  • Good shear and initial adhesion
  • Protection of filaments and adhesive to provide longer package life
  • Less tape needed at lower cost for applications where high tensile strength is a main requirement
  • Holds with minimum rub-down
  • Boxes remain closed for long period of time


PRICE
$273.60  Sold in packages of 36 / $7.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Adhesion50 oz-in
Thickness3.75 mil
Tensile Strength95
Core Size3 in

Product Details

TypeEconomy Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity36
Manufacturers Part NumberT9158932
Percent Elongation4
Brand3M Tartan