IMPACTO® TURBO KNEE Kneepads. Durable yet lightweight EVA molded foam padding provides superior comfort and knee support. Hinged design protects from impact while keeping dirt and debris away from the knee. Maximum protection from cumulative trauma when working on your knees for long periods. Strapping system eliminates discomfort behind the knee. Ideal for work in heavy duty environments such as roofing, construction, mining and ship building. Made with 100% PVC-Free materials.
Impacto 895-00 Knee Pad Turbo Knee, Extended Articulating Plastic Hard Shell Cover, Premium Foam Pad
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Foam |
| Type | Knee Pads |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Plastic, Foam, Elastic |
| Package Quantity | 1 |
| Description | TURBO KNEE Knee Pads |
| Color | Black |
| Manufacturers Part Number | 89500000000 |
| Cap Material | Plastic |
| Brand | IMPACTO |