- Cover Your Cough Compliance Kit RS005-0212 Respiratory Hygiene Station - Locking
- Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lid
- Quartz Beige ABS Plastic KS010-0412 Floor Stand
- Quartz Beige Powder-Coated Steel MP-075 Sign Holder - Horizontal Holds 11"x8.5" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit, Plastic, 22.25"W x 57.98"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$510.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 58 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Quartz Beige |
| Manufacturers Part Number | BD116-0012 |
| Brand | Bowman |