Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211230

MPN #: 7000096087

Scotch® 8959 Bi-Directional Tape, 2-15/16" x 54-11/16 Yds., 5.7 Mil, Clear - Pkg Qty 12

Product Description
Scotch® Bi-Directional Filament Tape 8959 is a high strength, general purpose, clear fiberglass-reinforced tape with a synthetic rubber resin adhesive ideal for heavy box closure and cross web splicing. This tape resists center-seam splitting in RSC box closure applications. The synthetic rubber resin adhesive provides high adhesion to most surfaces.

Bi-Directional Reinforcement for Added Strength Constructed with continuous fiberglass yarns in both the longitudinal and transverse directions, Scotch® Bi-Directional Filament Tape 8959 (PDF, 12.18 Kb) provides cut edge protection and resists abrasion and splitting. A synthetic rubber adhesive provides high initial adhesion and holds well with minimum rub-down on most surfaces. The backing, filaments and adhesive combine to provide high tensile and shear strength compared to general purpose tapes. It allows for printing and illustrations to be seen through the tape. This tape holds under a wide range of application conditions with a minimum amount of tape, leading to lower cost for applications where high tensile strength is a main requirement.

Recommended Applications:
  • Heavy box closure
  • Cross web splicing
  • Strapping
Suggested applications
  • Ideal for general industrial, metal, window, door, shipping, food and beverage
  • Can be used for box closing, box sealing, splicing, palletizing, box reinforcing, securing, packaging, holding, strapping or general bundling
Features
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Able to withstand rough shipping and handling conditions


PRICE
$959.40  Sold in packages of 12 / $79.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-11/16
Width2-15/16
Thickness5.7 mil
Tensile Strength150
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
MaterialPolypropylene
Package Quantity12
ColorClear
Manufacturers Part Number7000096087
Percent Elongation6
BrandScotch