Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scotch

Model # :WBB3211213

MPN #: 7100025020

Scotch® 8886 Stretchable Tape, 1-7/16" x 60-1/8 Yds., 6.6 Mil, Clear - Pkg Qty 24

Product Description
Constructed with a specialized, transparent backing, Scotch® Stretchable Tape 8886 is designed to contain and secure pallets for shipping. It is coated with a synthetic rubber adhesive that removes cleanly when stretched over labels.

Creates a Ventilated Load for Shipment of Temperature Sensitive Goods Our Scotch® Stretchable Tape 8886 features stretch-release properties to help remove cleanly without damaging carton graphics, shipping instructions or other pallet information when removed. When optimally stretched to 650%, one roll of this tape can be secure loads of 60 or more pallets. Scotch® Stretchable Tape 8886 is an excellent choice for light to heavy duty pallet containment, machine bundling, strapping and holding in general industrial, warehouse and distribution centers. This sustainable solution results in less waste versus traditional shrink wrap.

Recommended Applications:
  • Palletizing and shipping fruits and vegetables
  • Securing loads for intra-plant movement
  • Load containment
  • Custom bundling
Features:
  • Special polypropylene film backing provides up to 650% stretch factor allowing a 55 meter roll to yield up to 357 meters of tape
  • Adhesive removes cleanly when stretched without damaging carton graphics or shipping instructions
  • Application allows for air movement within the pallet for time sensitive goods, such as fruits and vegetables


PRICE
$670.80  Sold in packages of 24 / $27.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width1-7/16
Thickness6.6 mil
Tensile Strength28
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
MaterialPolypropylene
Package Quantity24
ColorClear
Manufacturers Part Number7100025020
Percent Elongation720
BrandScotch