Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883812

MPN #: 895DCC

Wiremold 895dcc Floor Bx Comm Cvr. Plate, Data Opening, Dplx Flip Lid For Carpet, Brass - Pkg Qty 8

Product Description
Wiremold 895DCC Floor Box Communication Cover Plate, Data Opening, Duplex Flip Lid for Carpet, Brass

Features

  • Redesigned mudcap
  • High impact mudcap protects box from damage when heavy equipment such as scissor lift trucks come in contact with the box during installation
PRICE
$959.60  Sold in packages of 8 / $119.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCommunication Cover Plate
ColorBlack, Brown, Brass, Brushed Aluminum, Bronze
Manufacturers Part Number895DCC
Number of Outlets2
Cable EntryThrough Floor
BrandWiremold