Clearance
x

Take 15% off your entire order!

Offer applied at checkout

896s Jamb Weatherstripping 48" Mil Vinyl

896s Jamb Weatherstripping 48" Mil Vinyl

Item #: WBB528716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hager 726 Press-On Weatherstripping 726S024000000000

Hager 726 Press-On Weatherstripping 726S024000000000

726w Press-On Weatherstripping 240" White

726w Press-On Weatherstripping 240" White

Hager 891s Jamb Weatherstripping

Hager 891s Jamb Weatherstripping

Hager 726 Press-On Weatherstripping 726S021600000000

Hager 726 Press-On Weatherstripping 726S021600000000

729s Press-On Weatherstripping 204" Black

729s Press-On Weatherstripping 204" Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

896s Jamb Weatherstripping 48" Mil Vinyl

Features

  • Fasteners: #6 x 5/8 Pan head sheet metal screws
  • Notes: MIL finish weatherstripping is supplied with zinc plated screws screws Color anodized weatherstripping is supplied with screws plated to match. Stainless steel weatherstripping is supplied with stainless steel screws
  • Finishes: MIL, DBA, GLD
  • Inserts: V, N, S
  • Category: H, J

Weights & Dimensions

  • Length 48 in

Product Details

  • Brand Hager Companies
  • Description Jamb Weatherstripping
  • Finish Mill Finish Aluminum
  • Units 1
  • Manufacturers Part Number 896SV04800000MIL

Warranty

  • Warranty One-
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
896s Jamb Weatherstripping 48" Mil Vinyl

896s Jamb Weatherstripping 48" Mil Vinyl

Item #: WBB528716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant