Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3173555

MPN #: T9158986PK

Scotch® 898 Filament Tape, 1" x 60 Yds., 6.6 Mil, Clear - Pkg Qty 6

Product Description
Scotch® Filament Tape 898 is a high-performance transparent packaging tape reinforced along its length with continuous glass-yarn filaments, which give the tape very high tensile strength. The transparent 3M™ Scotchpro™ backing provides excellent abrasion, moisture and scuff resistance. The adhesive is an aggressive packaging adhesive specifically formulated to provide balanced performance having both high adhesion and long term holding power. Tape is reinforced along it's length with continuous glass yarn filaments to give very high tensile strength.

Features:
  • Transparent film backing provides excellent abrasion, moisture and scuff resistance
  • Aggressive adhesive specifically formulated to provide balanced performance due to high adhesion and long term holding power
  • Great for "L" clip closures and "C" clip reinforcements
  • Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive
  • Meets ASTM D5330, Type II (replaces PPP-T-97E and CID A-A-1686A)
  • Abrasion and moisture resistant
  • Allows printing and illustrations to be seen through the tape
  • High shear and great initial adhesion
  • Excellent aging
  • Good protection of filaments and adhesive to provide longer package life
  • Assures maximum package performance for limited outdoor use
  • Saves time through ease of dispensing and handling when used with a 3M™ dispenser
  • Provides advertising and warning capability when printed
  • Low unit costs by using less tape on applications where high tensile strength is one of the main requirements
  • Good holding, with minimum amount of tape, under a wide range of application conditions
  • Holds instantly with minimum rubdown
  • Boxes remain securely closed through normal warehouse time cycles


PRICE
$407.70  Sold in packages of 6 / $67.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
407.70
Buy 3 pkgs - 5 pkgs
383.70Save $24.00 (6%)
Buy 6+ pkgs
377.70Save $30.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion70 oz-in
Thickness6.6 mil
Tensile Strength380
Core Size3 in

Product Details

TypeSuper Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberT9158986PK
Percent Elongation5
BrandScotch