Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131866

MPN #: 60249

Ergodyne® 8997 Face Shield Replacement For Cap-Style HH & SH, Clear

Product Description
The Skullerz 8997 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8996 Face Shield Adapter Frame or as a replacement shield for Skullerz 8994 Hard Hat and Safety Helmet Face Shield. This anti-scratch and anti-fog lens is available in both clear and smoke and easily installs with the face shield adapter (sold separately).
Features:
  • Adapter Sold Separately - Compatible with Skullerz 8996 Face Shield Adapter Frame and 8994 Hard Hat and Safety Helmet Face Shield
  • Designed For Hard Hat Integration - When installed on adapter frame, easily mounts on Skullerz Cap-Style Hard Hats and Safety Helmets for increased eye and face protection
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology for improved durability
  • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Durable - Polycarbonate lens is 2mm in thickness
  • Available In Smoke And Clear


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness2 in

Product Details

TypeFace Shield Replacement
Headgear MaterialPolycarbonate
ColorClear
Series8997
For Use WithCompatible with Skullerz 8996 Face Shield Adapter Frame, 8994 Hard Hat
MaterialPolycarbonate
DescriptionReplacement Face Shield for Cap-Style Hard Hat and Safety Helmet
Package Quantity1
Manufacturers Part Number60249
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI Z87.1