Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150291

MPN #: 4178CLBP

Honeywell® Faceshield Visor, Wide Vision, Uncoated, Propionate, Clear

Product Description
Fibre-Metal By Honeywell® Clear Wide Vision Face Shield Window with a lens size of 8" x 16 1/2" x 1/16" is injection molded from propionate and comes with a unique angled shape that clears the shoulders throughout the head movement. It is more economical and adds extra margin of protection when compared with any ordinary 1/16" thick windows. Window is resistant towards heat scratch impact and provides a comfortable and easy fit over required protective spectacles or respirators. It is used in factories to suit the exact curve of crown protectors which helps in easy installation and in providing a perfect seal against dust dirt and debris.

Features:
  • Made of propionate
  • Fits easily and comfortably over required protective spectacles or respirators
  • Unique angled shape clears the shoulders during head movement


PRICE
$9.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2
Width16-1/2 in
Height7-3/8 in
Visor Height8
Visor Width16-1/2
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield Visor
ColorClear
For Use WithF-400, F-500 Series, FH-66, FM-70, FM-71
MaterialPropionate, Polycarbonate
DescriptionWide Vision Faceshield Visor
Package Quantity1
Manufacturers Part Number4178CLBP
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingUncoated
BrandHoneywell

Compliance & Certifications

CertificationsANSI Z87.1+ & CSA Z94.3