Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154096

MPN #: 29089

Jackson Safety® F40 Face Shield Window, Propionate, 9"L x 15-1/2"W, 1/16" Thick, Clear - Pkg Qty 24

Product Description
F40 Proportionate face shields are a solution when protection against chemical splash is critical and where flying debris is not present.

The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.

Features:
  • D3 rating for splash protection
  • Meets ANSI Z87.1 standards when used with any Jackson Safety brand head gear
  • Protective eyewear should be worn under face shields at all times
  • Application - Light industrial manufacturing, splash, landscaping, food processing
  • Materials Propionate
  • G Shape
  • Unbound
  • Compatible w/ Hard Hat Interchange System


PRICE
$324.00  Sold in packages of 24 / $13.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width15-1/2 in
Visor Width15-1/2
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield
ColorClear
SeriesF40
For Use WithHeadgear or Cap/Hat Brackets
MaterialAcetate
DescriptionF40 Face Shield Window
Package Quantity1
Manufacturers Part Number29089
Visor Color FamilyClear
Visor MaterialPropionate
Visor CoatingUncoated
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1 2010 Standards