Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131867

MPN #: 60250

Ergodyne® 8997 Face Shield Replacement For Cap-Style HH & SH, Smoke

Product Description
The Skullerz 8997 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8996 Face Shield Adapter Frame or as a replacement shield for Skullerz 8994 Hard Hat and Safety Helmet Face Shield. This anti-scratch and anti-fog lens is available in both clear and smoke and easily installs with the face shield adapter (sold separately).
Features:
  • Adapter Sold Separately - Compatible with Skullerz 8996 Face Shield Adapter Frame and 8994 Hard Hat and Safety Helmet Face Shield
  • Designed For Hard Hat Integration - When installed on adapter frame, easily mounts on Skullerz Cap-Style Hard Hats and Safety Helmets for increased eye and face protection
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology for improved durability
  • Uv Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Durable - Polycarbonate lens is 2mm in thickness
  • Available In Smoke And Clear


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness2 in

Product Details

TypeFace Shield Replacement
Headgear MaterialPolycarbonate
ColorGray
Series8997
For Use WithCompatible with Skullerz 8996 Face Shield Adapter Frame, 8994 Hard Hat
ProtectionAnti-Fog, UV/Sun Protection
MaterialPolycarbonate
DescriptionReplacement Face Shield for Cap-Style Hard Hat and Safety Helmet
Package Quantity1
Manufacturers Part Number60250
Visor Color FamilyGray
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI Z87.1