Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131869

MPN #: 60253

Ergodyne® 8999 Mesh Face Shield Replacement For HH & SH, Black

Product Description
The Skullerz 8999 Mesh Face Shield Replacement is designed to securely attach to Skullerz 8996 Face Shield Adapter Frame or as a replacement shield for the 8989 Hard Hat Mesh Face Shield. This metal mesh face shield protects against flying debris while also permitting airflow for increased comfort and easily installs with the face shield adapter (sold separately)
Features:
  • Adapter Sold Separately - Compatible With Skullerz 8996 Face Shield Adapter Frame
  • Designed For Hard Hat Integration - When installed on the adapter frame, easily mounts on Skullerz Hard Hats and Safety Helmets for increased face protection
  • Breathable - Metal mesh provides protection while permitting airflow for increased comfort


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFace Shield Replacement
Headgear MaterialMetal
MaterialMetal
Package Quantity1
DescriptionMesh Face Shield For Hard Hat & Safety Helmet
ColorBlack
Series8999
Manufacturers Part Number60253
For Use WithCompatible with Skullerz 8996 Face Shield Adapter Frame
Visor Color FamilyGray
Visor MaterialMetal
BrandSkullerz by Ergodyne