Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2348012

MPN #: S32162

Sellstrom® S32162 DP4 Series Hard Hat Faceshield, Shade 6 IR, Poly, Anti-Fog, Flip-Up Window

Product Description
Sellstrom® S32162 DP4 Series Hard Hat Faceshield, Shade 6 IR, Poly, Anti-Fog, Flip-Up Front Window

Features:
  • Convenient system gives you the flexibility to handle various types of grinding, brazing and cutting operations all with one faceshield
  • Shade 6 IR flip-up option ideal for uninterrupted protection during grinding, chipping, and brazing operations
  • The shield curves naturally to fit facial contours ensuring reliable protection from splash, particles and flying debris
  • Hard hat not included; faceshield to be used with slotted hard hats, universal slot adapter fits most branded slotted hard hats and allows user too adjust size and tighten at the turn of a knob
  • Meets ANSI Z87.1+ High Impact Standards


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height9"
Visor Width12-1/8"
Visor Thickness.060"
Window Size (W X L)9" x 12-1/8"

Product Details

Headgear Color FamilyBlack
TypeHard Hat Faceshield
Headgear MaterialNylon
ColorYellow
SeriesDP4
For Use WithStandard Hard Hats
MaterialPolycarbonate
DescriptionCurved Window Hard Hat Faceshield, Shade 6 IR, Flip Up Window, Anti-Fog
Package Quantity1
Manufacturers Part NumberS32162
SuspensionUniversal Adapter
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +