Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306403

MPN #: H20HT

Enespro® ArcGuard® H20HT 20 Cal Pureview™ Face Shield With Slotted Adapter

Product Description
Features:
  • Arc Rating: 20 cal/cm2
  • CAT 2
  • Fabric/Material: Polycarbonate
  • Premium Hover series bracket for weight compensation when in the lifted position
  • Hard hat sold separately
  • Bracket system featuring "welders nod"
  • Attached see through chin cup for enhanced peripheral vision
  • High visible light transmission for greater visibility
  • Lightweight design
  • Premium anti-fog/scratch resistant coating
  • Proven color recognition
  • Made in the USA

Compliance:
  • Arc Rating: 20 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • OSHA 1910.269
  • ANSI/ISEA Z87.1 (Impact Rating Z81+)


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

Arc Rating20 cal/cm²
TypeFace Shield
ColorGray
SeriesArcGuard®
MaterialPolycarbonate
DescriptionFace Shield w/ See Through Chin Cup, Slotted Adapter
Package Quantity1
Manufacturers Part NumberH20HT
Visor Color FamilyLight Grey
Hazard Risk Category (HRC)2
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandEnespro

Compliance & Certifications

CertificationsASTM F2178, OSHA 1910.269, NFPA 70E, CSA Z462