Features
- Largest capacity poke-thru devices on the market
- The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Number of Gangs | 1 |
| Material | Not Assembled |
| Description | Decorator Plate |
| Manufacturers Part Number | 8DEC |
| Number of Outlets | 0 |
| Brand | Wiremold |