Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884057

MPN #: RC7APTCBK

Wiremold RC7APTCBK Poke-Thru Abandonment Plate, Black

Product Description
Wiremold RC7APTCBK Poke-Thru Abandonment Plate, Black

Features

  • TopGuard Protection
  • "Step-on-it" installation
  • Suitable for use in air handling spaces in accordance with Sec
  • 300-22 (C) of the National Electrical Code
  • Fire rated for up to 2-hour rated floors
PRICE
$38.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
MaterialNot Assembled
DescriptionAbandonment Plate
ColorBlack
Manufacturers Part NumberRC7APTCBK
Number of Outlets0
BrandWiremold