Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511795

MPN #: 26607

8mm I.D. x 13mm O.D. x 0.125mm Shoulder Screw Shortening Shim (Pack of 25) - Made In USA

Product Description
Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Made from a 302 full hard stainless steel. Fits 8mm diameter shoulder screw.

PRICE
$15.00

Min. purchase quantity is 19
19
19
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Thickness0.125 mm
Diameter13mm
Inside Diameter8mm in

Product Details

Country of OriginMade in USA
Material302 Full Hard Stainless Steel
Package Quantity25
Manufacturers Part Number26607
BrandPrecision Brand