Qorpak® 8oz Natural HDPE Wide Mouth Round Bottle 48-400 Neck Finish, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Natural High-Density Polyethylene (HDPE) Wide Mouth Round Bottles are translucent, provide an excellent moisture barrier, and are impact resistant. Package Quantity of 250.
PRICE
$365.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 25 in |
| Weight | 13 |
| Size | 61 x 109mm |
Product Details
| Neck Finish | 48-400 |
| Color | White |
| Capacity | 240 |
| Material | HDPE |
| Package Quantity | 250 |
| Description | Wide Mouth Round Bottle |
| Manufacturers Part Number | PLA-10061 |
| Brand | Qorpak |