Thermo Scientific Nalgene Unitary LDPE Wash Bottles, 250mL, Case of 36
Write a Review
|
Questions & Answers (0)
Product Description
Dispense contents without tipping or shaking by using Thermo Scientific Nalgene Unitary LDPE Wash Bottles, designed with a wide mouth for faster, easier filling. Bottle and tubulation are molded in one piece for uniform leak proof service and precision flow without sputtering. The tip can be cut back to increase flow.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$339.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-7/16 in |
Product Details
| Type | Wash Bottles |
| Neck Finish | 24 |
| Label Material | None |
| Color | Clear |
| Closure | 24mm |
| Cap Material | PP |
| Capacity | 250 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Unitary Wash Bottle |
| Package Quantity | 36 |
| Manufacturers Part Number | 2402-0250 |
| Cap Color Family | Natural |
| Brand | Nalgene |