Features:
- Polypropylene copolymer
- Large size
- Wide mouth
- Chemical resistant
- Rugged 53B and 83B caps with TPE gaskets
Note: Completely disengage threads or remove cap before autoclaving.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 5-1/4 in |
| Diameter | 73 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 53B |
| Color | White |
| Closure | 53B |
| Cap Material | PP |
| Capacity | 250 |
| Includes | Screw Cap |
| Closure Type | Screw Closure with TPE Gasket |
| Material | Polypropylene Copolymer |
| Description | Heavy-Duty Vacuum Bottle |
| Package Quantity | 6 |
| Manufacturers Part Number | DS2126-0250 |
| Cap Color Family | Natural |
| Brand | Nalgene |